Select Country and Language Europe, Middle East & Africa / English
Change Country
57893-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 57893-2 | Cable, 23 AWG, 4 pair, Cat 7 pairs in metal foil rated 600MHz PE, Low Smoke Zero Halogen 1000 meter reel color white without drain Wire

  • Manufacturer # 57893-2
  • Anixter #CMZ-00423PIMF-7AR5
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: WHITE
Shielded: U/FTP - UNSHIELDED/FOILED TWISTED PAIR
Type: DATA
Description

Overall Braid & individual Pairs in Metal Foil (PIMF). Suitable for use in 600 Mhz Class F / "Category 7" Cabling Systems. Meets EN 50167. Flammability Rated in acc. with IEC 332-1. Nom. Outer diameter 7.8mm. Max. attenuation (at 600 Mhz) = 49.0 dB/100m.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items