Select Country and Language Europe, Middle East & Africa / English
Change Country
579702KJ140001M | CORNING

CORNING | 579702KJ140001M | 2 FIBER JUMPER 3 FEET/1 METER 62.5/125 MULTIMODE FIBER MTRJ TO SC/SC (CERAMIC)

  • Manufacturer # 579702KJ140001M
  • Anixter #528636
Connector Type: MT-RJ - SC
Fiber Type: OM1
Length (m): 1
Length: 3 FT. : 0.91 M
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Specifications
  • Fiber Optic Jumper
  • Flame Rating: Ribbon Interconnect Riser (OFNR)
  • Fiber Category: 62.5/125 um Multimode
  • Connector Type: SC Duplex PC To MT-RJ (Non-Pinned)
  • Fiber Count: 2
  • Outer Jacket Color: Orange
  • Ferrule Material: Ceramic
  • Housing Material: Composite
  • Polish: PC
  • Boot Color: Black
  • Insertion Loss: 0.35 dB (Connector A), 0.3 dB (Connector B) Typical
  • Insertion Loss: 0.5 dB Maximum
  • Length: 1 m
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items