5800-351 - AXIS COMMUNICATIONS - T98A MOUNT | Anixter
5800-351 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5800-351 | T98A Mounting Bracket for AXIS T98A-VE Surveillance Cabinet series

  • Manufacturer # 5800-351 | T98A MOUNT BRKT
  • Anixter #490666
Environment Type: OUTDOOR
Focal Length: FIXED
Mounting Type: WALL
Type: HOUSING
Description

Must be a reseller to purchase this product

Features
  • IK10-rated
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items