5800-801 - AXIS COMMUNICATIONS - Camera | Anixter
5800-801 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5800-801 | Camera Lens, CS Mount, 12.5 to 50 MM, 46 MM Diameter x 59 MM Length

  • Manufacturer # 5800-801
  • Anixter #528274-MR
Focal Length: VARI-FOCAL
Lens Mount: CS
Type: LENS
Description

Varifocal IR-corrected lens with P-Iris. Compatible with e.g. AXIS Q1602/-E, Q1604/-E, Q1614/-E, Q1615/-E, AXIS P1355/-E, P1357/-E.

Features
  • Camera Lens, CS Mount, 12.5 to 50 MM, 46 MM Diameter x 59 MM Length
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items