5801-481 - AXIS COMMUNICATIONS - A8105-E | Anixter
5801-481 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5801-481 | Recessed Mount of A8105-E IP Video Door Station Suitable for Most Wall Types

  • Manufacturer # 5801-481 | A8105-E FLUSH MOUNT
  • Anixter #802847
Mounting Type: RECESSED WALL
Type: MONITOR MOUNT
Description

AXIS A8105-E Network Video Door Station is a full-fledged security camera, a powerful communication device, and a convenient door opener in one single device. A natural complement to your surveillance solution, it helps you secure your premises with re liable, around-the-clock identification.

Must be a reseller to purchase this product.

Features
  • Indoor and Outdoor
  • 3 Year Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items