Select Country and Language Europe, Middle East & Africa / English
Change Country
5822A-W | INTERLOGIX

INTERLOGIX | 5822A-W | Recessed ShatterPro II Glassbreak with Tamper, Includes Tamper Switch. 1 in. Recessed Mounting. UL Listed

  • Manufacturer # 5822A-W
  • Anixter #235926
Color: WHITE
Current (Amps): LESS THAN 0.5A
Height - Inches: 1.75"
Input Power: 9 TO 16 VDC
Mounting: SURFACE
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: SENSOR
Range - Feet: 25
Sales Category: DETECTOR
Sensor Type: SURFACE ACOUSTICAL WAVE
Thickness/Depth - Inches: 0.88
Width - Inches: APPROXIMATELY 3 INCHES
Description

The 5822A Recessed ShatterPro II is designed for use when sensor appearance is a consideration. The sensor can be mounted directly into the wall or ceiling or can be used with the single gang box accessory. A trim ring is included. Using Pattern Recognition Technology, the sensor listens for the actual pattern of breaking glass while eliminating most false alarm patterns. A new test feature makes installation faster by eliminating the test mode jumper. The sensor is tested by activating the hand-held glassbreak tester at close range.

Must be a reseller to purchase this product

Features
  • Virtually invisiblerecess mounts in a 1-inch diameter hole
  • 25-foot (7.5 m) radius range protects an entire room with one sensor
  • Protective sleeve makes removal easy
  • Test sensor operation with a hand clap
  • Includes single gang box kit for pre-wire and flush mounting
  • 360 coverage in a 25-ft. (7.5 m) radius
  • Tamper switch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items