Select Country and Language Europe, Middle East & Africa / English
Change Country
58448-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 58448-2 | Pro-Crimper Tool For Hdp-20 Contacts For Rs232/449/423&422

  • Manufacturer # 58448-2
  • Anixter #146142
D-Sub: Pins/Sockets
Fiber Type: CRIMP
Type: FIBER
Vendor No.: 58448-2
Vendor: TE Conn
Specifications
  • Industry Standards.RoHS/ELV Compliance: Not relevant for RoHS and/or ELV compliance
  • Industry Standards.Lead Free Solder Processes: Not reviewed for lead free solder process
  • Industry Standards.Government/Industry Qualification: No
  • Product Type Features.Product Classification: Tooling
  • Body Features.Number of Fiber Count: 24
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items