5856/7-7 BROWN - ALPHA WIRE - 20AWG/1C (728) | Anixter
5856/7-7 BROWN | ALPHA WIRE

ALPHA WIRE | 5856/7-7 BROWN | 20AWG/1C (728) STR SPC TFE (TEFLON) BROWN M16878E TYPE E ALPHA PN 5856/7-1

  • Manufacturer # 5856/7-7 BROWN
  • Anixter #A5856/7-1
Conductor Material: SILVER PLATED COPPER
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 7 STRANDS IN EACH CONDUCTOR
Insulation Color: BROWN
Insulation Material: TFE
Jacket Material: NO JACKET
Mil Spec: MIL-W-16878/4 (TYPE E)
Product Type: M16878
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 200 DEGREES CENTIGRADE (393 F)
Voltage Rating: 600 VOLTS AC OR DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items