5856502R5131005 - CORNING - 2-F JUMPER 5M/ | Anixter
5856502R5131005 | CORNING

CORNING | 5856502R5131005 | 2-F JUMPER 5M/ 8.3/125 SC/UPC CERAMIC TO SC/APC 70DB

  • Manufacturer # 5856502R5131005
  • Anixter #543755
Connector Type: SC - SC
Fiber Type: OS2
Length: 5 M : 16.4 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items