5900-021 - AXIS COMMUNICATIONS - T94F02D | Anixter
5900-021 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5900-021 | Network Camera Outdoor Pendant Kit, 1.5" NPS, For M3024/M3025/M3026 Series Network Camera

  • Manufacturer # 5900-021 | T94F02D PENDANT
  • Anixter #523013
Duty Rating: LIGHT
Environment Type: IN/OUT
Mounting Type: PIPE
Type: ADAPTER
Description

Outdoor pendant kit for M3024-LVE/M3025-VE to enable use of AXIS T91A Brackets or 1.5 in. (NPT or NPS threaded) pipes.

Must be a reseller to purchase this product.

Features
  • Outdoor Pendant kit for Mounting the Camera on 1.5" NPS Threaded Brackets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items