5900-151 - AXIS COMMUNICATIONS - T98A15-VE | Anixter
5900-151 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5900-151 | Camera Enclosure Surveillance Cabinet, Outdoor/Indoor, 9.8" Width x 5.2" Depth x 14.2" Height, Polycarbonate Cabinet and Stainless Steel Mounting Plate, 7.7 Lb. Item Weight

  • Manufacturer # 5900-151 | T98A15-VE SURVEILLANCE CABINET
  • Anixter #480389
Duty Rating: MEDIUM
Environment Type: OUTDOOR
Type: HOUSING
Description

IP66, IK10 and NEMA 4X rated outdoor-ready surveillance cabinet. Protects accessory devices such as power supply, media converter, midspan and fuse from tough weather and vandalism. Mounting bracket for wall, DIN-rail, device mounting bracket and Elect rical safety cover is included.

Features
  • Camera Enclosure Surveillance Cabinet, Outdoor/Indoor, 9.8" Width x 5.2" Depth x 14.2" Height, Polycarbonate Cabinet and Stainless Steel Mounting Plate, 7.7 Lb. Item Weight
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items