5900-161 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5900-161 | Network Camera Surveillance Cabinet, 3.6" Length x 9.8" Width x 14.2" Height, IP66/IK10, Polycarbonate, White

  • Manufacturer # 5900-161 | T98A16-VE SURVEILLANCE CABINET
  • Anixter #480395
Compression Type: MJPEG
Environment: INDOOR
Lens Type: VARIABLE
PoE: NO
Position Type: FIXED
Signal Process: IP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items