Select Country and Language Europe, Middle East & Africa / English
Change Country
5900-271 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5900-271 | Camera Housing, Fixed Box Outdoor, Made of IK10 Impact Resistant and UV Resistant Polymer, IP66, NEMA 4X Rated and UL Listed, 24 V AC or 12-24 V DC, Temperature Range -40C to -45C (-40F to 113F), Compatible with AXIS P13 Series and AXIS Q16 Series AXIS T9

  • Manufacturer # 5900-271 | T93F10 OUTDOOR HOUSING 24VAC/1
  • Anixter #621119
Type: HOUSING
Voltage/Current Type: 12-24 VDC OR 24 VAC
Description

Must be a reseller to purchase this product

Features
  • AC/DC Power Connection
  • Protection Against Water, Dust and Corrosion
  • Impact Resistant
  • Lightweight
  • Included Wall Mount
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items