5900-281 - AXIS COMMUNICATIONS - Fixed Box | Anixter
5900-281 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5900-281 | Fixed Box Outdoor Camera Housing Made of IK10 Impact-resistant and UV-resistant Polymer

  • Manufacturer # 5900-281
  • Anixter #562606
Environment Type: OUTDOOR
Type: HOUSING
Description

AXIS T93F Series comprises two flexible housings suitable for Axis' fixed cameras. Thanks to advanced engineering know-how and sophisticated design, they protect the network camera in adverse indoor and outdoor conditions. AXIS T93F housing series is a vailable in two models: AXIS T93F05 protective housing and AXIS T93F20 outdoor housing. AXIS T93F Series features IP66 and NEMA 4X protection rating against the ingress of dust, windblown dust, rain, high pressure water jets from any direction, hose-di rected water and damage from external ice formation. In addition, it is IK10-rated for protection against impact and vandal acts. The plastic casing protects from the risk of corrosion and is installer-friendly thanks to the low weight. Easy and quick installation using Power over Ethernet connection. The network cable is protected in the wall mount to enhance the vandal protection and remove the risk for solar degradation. To increase security and to detect if the housing is opened, there is a dedi cated slot for an optional intrusion alarm switch. The arctic temperature control functionality ensures that the cameras can start up even at -40 deg C (-40 deg F) following a power failure. AXIS T93F Series comes with a wall mount and an integrated su n cap. AXIS T94R01P conduit back box and AXIS corridor format bracket A are available as optional accessories to increase installation flexibility

Features
  • Suitable to fit large CS-mount lenses
  • Arctic temperature control
  • Polymer casing
  • -40 deg C/deg F with IEEE 802.3af
  • Corridor format
  • Ease of installation, Extra room for more
  • Included accessories - AXIS T94Q01A wall mount, AXIS connector guard A, AXIS cable gaskets M20, screw bit T30, installation guide, required tool: Torx screwdriver T20, angled network cable (15 cm/5.9 Inch)
Applications

For AXIS P13 Series, AXIS Q16 Series Cameras

Specifications
  • Item: Outdoor Housing
  • Material: Polymer Enclosure
  • Color: White NCS S 1002-B
  • Power: Power over Ethernet IEEE 802.3af/802.3at Type 1 Class 3, 15.4 Watt Maximum
  • Connectors: RJ45 For 10BASE-T/100BASE-TX PoE
  • Environment: Outdoor
  • Operating Conditions: -40 to 60 deg C (-40 to 140 deg F), 15-100% Relative Humidity (Condensing); With AXIS P13/Q16 Series: -40 to 45 deg C (-40 to 113 deg F)
  • Dimension: 400 mm x 100 mm x 251 mm
Tech. Info & Standards

IP66- and NEMA 4X-rated, IK10-rated, EN 55022 Class B, EN 50121-4, EN 61000-3-2, EN 61000-3-3, EN 61000-6-1, EN 61000-6-2, EN 55024, FCC Part 15 Subpart B Class A & Class BICES-003 Class B, VCCI Class B, C-tick AS/NZS CISPR 22 Class B, KCC KN22 Class B, KN24, IEC/EN/UL 60950-22

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items