5900-293 - AXIS COMMUNICATIONS - T8133 - | Anixter
5900-293 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5900-293 | Midspan, 1-Port, 100 to 240 Volt AC, 30 Watt, 50 to 60 Hertz, 10/100/1000 MBPS, 33 MM x 53 MM x 140 MM, Wall/Shelf/DIN Rail Mounting, Shielded RJ45 and EIA 568A/568B Connector, UK

  • Manufacturer # 5900-293 | T8133
  • Anixter #536925-UK
Environment Type: INDOOR
Voltage/Current Type: POE
Description

Single port midspan for Power over Ethernet Plus (PoE+) IEEE 802.3at Type 2 Class 4. Replaces AXIS T8123.

Features
  • Midspan, 1-Port, 100 to 240 Volt AC, 30 Watt, 50 to 60 Hertz, 10/100/1000 MBPS, 33 MM x 53 MM x 140 MM, Wall/Shelf/DIN Rail Mounting, Shielded RJ45 and EIA 568A/568B Connector, UK
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items