5900-321 - AXIS COMMUNICATIONS - T98A19-VE - | Anixter
5900-321 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5900-321 | T98A19-VE Outdoor-ready Surveillance Cabinet

  • Manufacturer # 5900-321 | T98A19-VE
  • Anixter #532687
Mounting Type: WALL
Description

IP66, IK10 and NEMA 4X rated outdoor-ready surveillance cabinet. Protects accessory devices such as power supply, media converter, midspan and fuse from tough weather and vandalism. The camera is mounted on the door of the cabinet. Mounting bracket for wall, DIN-rail, device mounting bracket and Electrical safety cover is included. Compatible products: AXIS P5414-E/15-E.

Must be a reseller to purchase this product

Features
  • Vandal-resistant and impact-resistant polycarbonate and stainless steel
  • Secure and sleek solution for housing accessories
  • Light weight and easy to install
  • Compatible with P54 series
  • Camera mount on the door of the cabinet
  • Temperature specifications from -40C to +75C (-40F to 167F)
  • IP66-, NEMA-rated
  • IK10-rated
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items