599164-4 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 599164-4 | 12 CORE OS2 9/125 FIBRE CABLE

  • Manufacturer # 599164-4
  • Anixter #430825
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OS2 SINGLE-MODE
Fire Rating: GENERAL PURPOSE
Description

AMP NETCONNECT loose tube system cable. Universal Low Smoke Zero Halogen (ULSZH). For indoor and outdoor applications. Dry tube construction also available. Loose tube construction. Suitable for all termination techniques. Fiber categories: OM1, OM1 Plus, OM2, OM2 Plus, OM3 XG 10 Gb/s, OM4, OS2 Available fiber count: 4-96 (higher fiber count upon request) Aramid yarns

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items