Select Country and Language Europe, Middle East & Africa / English
Change Country
5DE5 696 | PRYSMIAN CABLES & SYSTEMS

PRYSMIAN CABLES & SYSTEMS | 5DE5 696 | 12-36C STR BC SPREADERFLEX PVCLEAD BEADS KEV MS PU JKT 600V 75C

  • Manufacturer # 5DE5 696
  • Anixter #4ES-1236
Approx. Wt. lb./1,000 ft.: 2,655
Conductor Count: 36 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size AWG: 12
Conductor Size: 12 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: BLACK
Jacket Material: PU-POLYURETHANE
No. of Conductors: 36
No. of Strands: 73
Nom. O.D. (in.): 1.590
Product Type: SPDRFLEX
RoHS Compliant: NO
Screen/Shield: UNSHIELDED
Temperature Rating: 75 DEGREES CENTIGRADE
Voltage Range: 600V
Description

PVC insulation
Kevlar messenger
Polyurethane jacket
75C, 600 V

Applications

Designed specifically for use in container crane spreader baskets. The self-coiling and uncoiling operation and vertical suspension cause combined torsional/tensional forces unlike those occurring in other applications. This cable allows for adverse factors such as high winds, and increasing hoist and travel speeds on new generation cranes.

Specifications
  • CONDUCTOR: Bare Copper
  • INSULATION: POLYVINYL CHLORIDE (PVC)
  • TEMPERATURE: 75C
  • VOLTAGE: 600 V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items