Select Country and Language Europe, Middle East & Africa / English
Change Country
5ENS4 | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | 5ENS4 | Copper Cable, DataPipe 5ENS4-i, Category 5e F/UTP, Non-plenum, gray jacket, 4 Pair Count, 1000 ft (305 m) length, reel

  • Manufacturer # 5ENS4 | 4666804/10
  • Anixter #CM-00424COM-5E-S-09
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: RISER
Jacket Color: GREY
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
Description

DataPipe 5ENS4 Category 5e F/UTP Cable, non-plenum, white jacket, 4 pair count, 1000 ft (305 m) length, reel

Features
  • Test report available online at www.commscopewebtrak.com
  • Flexible jacket strips cleanly and resists kinking
  • Coextruded color striped pairs for easy identification
  • 1,000 to 0 footage markers every two feet
  • Available in reels
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items