Select Country and Language Europe, Middle East & Africa / English
Change Country
5ESE-BLUE | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | 5ESE-BLUE | 24-4P SCTP-CMP CAT 5E FEP/PVC O/A ALUM/MY SHLD W/DW BLUE BULK

  • Manufacturer # 5ESE-BLUE
  • Anixter #EME-ESOLI-P-BULK
Category: CATEGORY 5
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Jacket Color: GREY
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: STATION WIRE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items