5ESP-BLII | COMMSCOPE

COMMSCOPE | 5ESP-BLII | 5ESP-BLII: CMP 4/24 C5E 1M'

  • Manufacturer # 5ESP-BLII
  • Anixter #CMP-00424KRO-5EU-06
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: PLENUM
Jacket Color: BLUE
Market Name: TRUENET
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

Intended for high-speed local area network (LAN) applications through data rates of 1 Gbps. CommScope's TrueNet Category 5e cable series is comprised of ANSI/TIA-568-C.2 Category 5e cables that are specified and tested to 155 MHz.

Specifications
  • 24 AWG, 4-pair
  • Solid bare copper conductors
  • Nominal O.D. (in.): CMR 0.180, CMP 0.170
  • Approx. weight (lb./MF): CMR - 24, CMP - 24
  • Conductors are twisted into varying lengths of lay to minimize crosstalk
  • CMR - PO insulation, CMP - FEP insulation
  • CMR- FRPVC jacket, CMP - FRPVC jacket
Tech. Info & Standards

Formally an ADC Krone part.

ANSI/TIA Category 5e compliant

ISO/IEC-11801

CMP - plenum, CMR - nonplenum

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items