Select Country and Language Europe, Middle East & Africa / English
Change Country
5F100-6VC | LEVITON

LEVITON | 5F100-6VC | Opt-X Precision Molded Plate SC 6F Zirconia Ceramic Sleeve Green

  • Manufacturer # 5F100-6VC
  • Anixter #592562
Connector Type: SC DUPLEX
Enclosure Type: OPT-X
Fiber Count: 6
Features
  • Integrated LC and SC plates (two pieces) eliminates rattling and loose fit
  • Adapter plates use zirconia ceramic sleeves for optimal performance in 1 Gbps and higher transmission speeds
  • LC and SC plates offered in standard fiber type colors
  • Adapter plates offered in LC, SC, ST, and blank styles
  • Captive push-lock pins allow for quick tool-less installation
  • Compatible with all Opt-X panels and enclosures (rack- or wall-mount)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items