5G108-RT5 - LEVITON - GigaMax 5e QuickPort | Anixter
5G108-RT5 | LEVITON

LEVITON | 5G108-RT5 | GigaMax 5e QuickPort Connector, UTP Category 5e, 110 Style Termination, Universal Wiring, Light Almond

  • Manufacturer # 5G108-RT5
  • Anixter #518181
Category: CATEGORY 5E
Color: ALMOND
Family: GIGAMAX 5E
Number of Ports: 1
Termination: 110
Wiring: A/B UNIVERSAL
Features
  • Dual wiring code label allows connector to be wired to either T568A or T568B
  • Individual port configurability allows specification flexibility
  • Robust one-piece lead-frame design
  • Narrow connector allows high port density in a small area
  • Performance supports
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items