Select Country and Language Europe, Middle East & Africa / English
Change Country
5LDLC-M12 | LEVITON

LEVITON | 5LDLC-M12 | Fiber Patch Cord, 50/125 Laser Optimized Multimode, Duplex, LC to LC, 12 Meters

  • Manufacturer # 5LDLC-M12
  • Anixter #592660
Connector Type: LC - LC
Fiber Type: OM3
Length: 12 M : 39.37 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Features
  • All connectors have precision pre-radiused zirconia ferrules
  • Corning glass fiber is standard
  • Standard and custom configurations available
  • Duplex clips included with duplex configurations
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items