Select Country and Language Europe, Middle East & Africa / English
Change Country
5LPST-M03 | LEVITON

LEVITON | 5LPST-M03 | Pigtail OM3 ST 3M

  • Manufacturer # 5LPST-M03
  • Anixter #592510
Connector Type: ST COMPATIBLE - ST COMPATIBLE
Fiber Type: OM3
Length: 3 M : 9.84 FT.
Type: PIGTAIL
Features
  • Pigtails are designed to support both fusion and mechanical splicing for fiber cabling systems
  • Easy-strip 900µm buffered fiber
  • Splice sleeves, holders, and trays available from Leviton
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items