Select Country and Language Europe, Middle East & Africa / English
Change Country
5NF4 BLACK REEL | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | 5NF4 BLACK REEL | Ultra II 5NF4 Category 5e U/UTP Filled Cable, Outdoor Direct Burial, Black Jacket, 4 Pair Count, 1000 FT (305 m) Length, reel

  • Manufacturer # 5NF4 BLACK REEL | 4286104/10
  • Anixter #CM-00424CAG-5C-OD
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: BLACK
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Vendor No.: 5NF4
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items