5P1150IR | EATON

EATON | 5P1150IR | 5P 1150i VA Rack 1U, 1150 VA/770 Watts, (1) IEC-320-C14 Input, (8) IEC-320-C13, Black

  • Manufacturer # 5P1150IR
  • Anixter #520988
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Introducing the Eaton 5P and 5PX UPS. Energy efficient, virtualisation-ready with an advanced graphical LCD. In today's complex IT environments, it's vital you have access to key UPS status information, and can optimise energy efficiency and performance to reduce your costs. The Eaton 5P and 5PX set new standards in server, storage and networking power
protection, offering a unique combination of features that make the most of today's technology and help you to stay ahead.
Eaton 5P and 5PX UPS key benefits:
- The new graphical LCD provides clear information on the UPS's status and measurements on a single screen (in seven languages). Enhanced configuration capabilities are also available with easy-to-use navigation keys.
- Meters energy consumption and provides kWh values through the LCD and our power management software
- Up to 98% energy efficiency with the 5P and up to 99% with the 5PX, significantly reducing cooling and utility costs
- The 5P and 5PX give optimum real-time visibility into power consumption to support better decision-making, improve system uptime and enhance overall business performance.

Features
  • Next-generation graphical LCD display (7 languages)
  • Energy efficient (up to 98% efficiency)
  • Energy metering
  • Advance Battery Management (ABM)
  • Switched outlet groups
  • Sinewave output
  • Wide communication offer (compatible with virtual environment)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items