5PX3000IRT3U - EATON POWER QUALITY - 5PX | Anixter
5PX3000IRT3U | EATON POWER QUALITY

EATON POWER QUALITY | 5PX3000IRT3U | 5PX 3000 VA Rack 3U, 3000 VA/2700 Watts, (1) IEC-320-C20 Input, (8) IEC-320-C13 and (1) IEC0320-C19 Outputs, Black

  • Manufacturer # 5PX3000IRT3U
  • Anixter #521003
Size: 3000
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Combining extended runtime capabilities and exceptional efficiency, the Eaton 5PX UPS is a powerful enterprise class backup solution. An ENERGY STAR qualified UPS, the 5PX's managed outlet segments allow you to monitor energy consumption down to the outlet level on its intuitive LCD screen, while convenient virtualization-ready bundles and Intelligent Power Software Suite enable seamless management in virtualized environments.

Features
  • Energy consumption metering down to the outlet group level
  • Intuitive LCD screen displays all the information you need in one glance
  • 5PX can provide up to 99% efficiency, reducing cooling and utility costs
  • Delivered with Eaton's Intelligent Power Software
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items