Select Country and Language Europe, Middle East & Africa / English
Change Country
5U FP | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | 5U FP | 5U x 19 in (482.6 mm) Front Panel - Pack of 6

  • Manufacturer # 5U FP | 760079772
  • Anixter #371827
Color: BLACK
Filler Panel Rack Units: 5U
Panel Location: FILLER/BLANKING
Panel Type: SOLID
Type: PANELS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items