6-1553348-3 | COMMSCOPE

COMMSCOPE | 6-1553348-3 | Fiber Optic Cable; Indoor Application, Indoor/Outdoor Application, Outdoor Application Armoring: None OFNR (Riser) Jacket 24 Fibers Loose Tube - Dry Cable Buffering

  • Manufacturer # 6-1553348-3
  • Anixter #373-AMPOS2-LTD-24
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 24
Fiber Type: OS2 SINGLE-MODE
Fire Rating: RISER
Rodent Protected: NO
Specifications
  • Housing Features.Flammability Rating Type: OFNR (Riser) Jacket
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Operation/Application.Application: Indoor, Indoor/Outdoor, Outdoor
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Environmental.Operating Temperature (C [F]): -40 +70 [-40 +158]
  • Industry Standards.Agency/Standard: ANSI/TIA-472E000, ICEA S-104-696, ANSI/TIA-568
  • Termination Features.Fiber Type (Micron): OS2
  • Configuration Features.Cable Buffering: Loose Tube - Dry
  • Body Features.Cable Color: Black
  • Body Features.Number of Fibers: 24
  • Body Features.Nominal Weight (kg/km): 101
  • Body Features.Nominal Outside Diameter (mm [in]): 10.10 [0.3976]
  • Body Features.Long Term Bend Radius (mm [in]): 110 [4.33]
  • Body Features.Installation Tensile Strength (Newton [lbf]): 2670.0 [600]
  • Body Features.Long Term Tensile Strength (Newton [lbf]): 890.0 [200]
  • Configuration Features.Nominal Weight (lbs/1000ft): 68
  • Contact Features.Installation Bend Radius (mm [in]): 210.00 [8.000]
  • Body Features.Cable Construction: 5 x 12
  • Conditions for Usage.Installation Temperature (C [F]): -10 +60 [14 140]
  • Industry Standards.Applicable Fiber Specification: IEC 60793-2-50 B1.3, TIA-492CAAB, ITU-T G.652.D
  • Environmental.Storage Temperature (C [F]): -40 +70 [-40 +158]
  • Conditions for Usage.Max Attenuation @ 1550nm (dB/km): 0.3
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items