6-192038-1 | TE-ENERGY

TE-ENERGY | 6-192038-1 | High Current Multiple Point Interface Contacts; Preformed Form Type: Bridge Band Length: 11.90 mm Pin Diameter: 7.11 mm Female

  • Manufacturer # 6-192038-1
  • Anixter #A140-0121
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Gender: Female
  • Electrical Characteristics.Number of Louvers: 20
  • Body Features.Band Material: Beryllium Copper
  • Body Features.Preformed: Yes
  • Body Features.Product Name: LAIII
  • Body Features.Form Type: Bridge
  • Body Features.Band Length (mm [in]): 11.90 [0.470]
  • Body Features.Material Thickness (mm [in]): 0.203 [0.008]
  • Termination Features.Pin Diameter (mm [in]): 7.11 [0.280]
  • Body Features.Band Plating: Silver
  • Conditions for Usage.Suggested Current Limit (A): 125
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items