6-66506-1 | COMMSCOPE

COMMSCOPE | 6-66506-1 | Contact Crimp Type Male Gold Flash.060 Insulation Diameter 100/Pk, RoHS

  • Manufacturer # 6-66506-1
  • Anixter #082908
Figure: A
Form: Bag of 100
RoHS Compliant: YES
Type: D-SUB OTHER
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Loose Piece
  • Product Type Features.Product Type: Contact
  • Contact Features.Contact Type: Pin
  • Product Type Features.Insulation Support: Yes
  • Packaging Features.Packaging Quantity: 100/Box
  • Product Type Features.Grade: Standard
  • Termination Features.Pin Diameter (mm [in]): 1.02 [0.040]
  • Product Type Features.Product Series: HDP-20 (Crimp Snap)
  • Termination Features.Solder Tail Contact Plating: Gold Flash over Nickel
  • Contact Features.Contact Base Material: Brass
  • Contact Features.Contact Plating, Mating Area, Material: Gold Flash over Palladium Nickel or Gold (30) over Nickel
  • Body Features.Wire Range (mm [AWG]): 0.2 - 0.6 [24-20]
  • Product Type Features.Wire Insulation Diameter (mm [in]): 1.27 1.52 [0.050 0.060]
  • Mechanical Attachment.Contact Retention in Housing: Crimp Snap-In
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items