Select Country and Language Europe, Middle East & Africa / English
Change Country
6-U/2 | PATCHSEE

PATCHSEE | 6-U/2 | Cat 6 Patchcord, UTP, Class6Patch, Black Jacket, RJ45 Connectors, With Optical Fiber Identification, 0.6m, Pack of 12

  • Manufacturer # 6-U/2
  • Anixter #MM02-PS6-UTP
Category: CATEGORY 6
Color: GREY
Connector Type: RJ45 TO RJ45
Lengths: 2 FT. : 0.61 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

PatchSee Cat6 RJ45 Patch Leads with Optical Fiber Identification Category 6 patch cords with optical fiber identification

Available in 6 lengths from 0.6 m to 4.9 m



Features

-Black sheath

-Grey boot to distinguish it from black booted cat pat

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items