Select Country and Language Europe, Middle East & Africa / English
Change Country
600003713 | LUMBERG AUTOMATION

LUMBERG AUTOMATION | 600003713 | M12 Micro, PG 9 panel nut for male and female receptacles.

  • Manufacturer # 600003713 | RSKFM 16
  • Anixter #616384
Rating: IP67
Type: CONNECTORS
Specifications
  • Thread Type Side 1: External
  • Thread Size 1: M12
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items