6005BKB00 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 6005BKB00 | Proximity Card Reader, Mini Mullion Mount, 3" Read Range, 125 Kilohertz, 00 Configuration, 5 to 16 VDC, 3.14" Length x 1.72" Width x 0.66" Height, Polycarbonate, Classic Black

  • Manufacturer # 6005BKB00
  • Anixter #323594
: -----
: 125 KHZ
: 3X2X1
: BLACK
: HID/AWID
: MULTI
: SURFACE
: WIEGAND
: WTHR PRF
Color: WHITE
Product Type: ACCESS READER
Sales Category: ELECTRIC READERS AND KEYPAD
Features
  • Features a Beeper and Multicolor LED Which Can Be Host and/or Locally Controlled
  • Enables Various Beeper and LED Configurations, Depending on Individual Site Requirements
  • Can Read HID Cards with Formats Upto 85 Bits
  • Designed for Mounting Directly onto etal with No Change in Read Range Performance
  • Compatible with All Standard Access Control Systems
  • Includes Multilingual Installation Manual
Tech. Info & Standards

UL 294/UL (Canada and US), FCC (Canada), IC (Canada), CE (EU)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items