Select Country and Language Europe, Middle East & Africa / English
Change Country
6006LFPCBC062 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6006LFPCBC062 | 6-F 62.5/125 TB PLENUM 3.0/1.5DB/KM 200/500MHZ*KM AIRES

  • Manufacturer # 6006LFPCBC062
  • Anixter #370-KRO62.5-TBD-06
Armored: NO
Cable O.D. (in.): 0.19
Cable O.D. (mm): 4.8
Cable Type: TIGHT BUFFERED
Fiber Count: 6
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: PLENUM
Max. Tensile Load Installation (lb.): 224
Max. Tensile Load Installation N: 1000
Max. Tensile Load Long Term. (lb.): 67
Max. Tensile Load Long Term. N: 300
Min. Bend Radius Installation (cm): 7.2
Min. Bend Radius Installation (in.): 2.9
Min. Bend Radius Long Term (cm): 4.8
Min. Bend Radius Long Term (in.): 1.9
No. of Fibers: 6
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items