Select Country and Language Europe, Middle East & Africa / English
Change Country
600B2 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 600B2 | 12/24 FIBER RACKMOUNT ENCLOSURE 19 INCH WIDE 1-U RACK MOUNT SPACE EMPTY ADD COUPLER PANEL COMCODE: 700007321

  • Manufacturer # 600B2 | 700007321
  • Anixter #178260
Connectorized Fibers: 12/24
Loaded: UNLOADED
Material ID: 700007321
Qty.: 1
Type: RACK MOUNT
Vendor No.: 600B2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items