Select Country and Language Europe, Middle East & Africa / English
Change Country
600BLS/MM/SC-24 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 600BLS/MM/SC-24 | 24 FIBER RACKMOUNT ENCLOSURE 19 INCH WIDE 1-U RACK MOUNT SPACE LOADED WITH SC MULTIMODE FIBER LAZRSPEED COMCODE: 108565763

  • Manufacturer # 600BLS/MM/SC-24 | 108565763
  • Anixter #213637
Connector Type: SC SIMPLEX
Connectorized Fibers: 24
Loaded: LOADED
Type: RACK MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items