Select Country and Language Europe, Middle East & Africa / English
Change Country
600G2-1U-IP-FX | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 600G2-1U-IP-FX | SYSTIMAX G2 Adapter Panel Shelf, Fixed, 1U

  • Manufacturer # 600G2-1U-IP-FX | 760055475
  • Anixter #331933
Loaded: UNLOADED
Type: RACK MOUNT
Description

The SYSTIMAX G2 1U and 2U shelves are part of a series of low-profile, high density fiber optic shelves that can be used for a combination of splicing and termination of fiber optic building cable or outside plant (OSP) cables. The G2 1U and 2U height fully enclosed shelves include integrated front cable management trough and features either a fixed tray or slide-out tray for easy access. Completing the G2 1U and 2U shelf offer is the patented RoloSplice kit, which provides easy access and administration of two individual splice trays for either fusion or mechanical splices for the 1U shelf, and four splice trays for the 2U shelf. Each shelf accommodates up to two RoloSplice kits.

Features
  • Hinged front doors for easy access
  • Front cable management trough and top cover panel
  • Standard water-tight cable entry conduit connectors for OSP cable
  • Blank labels for identifying fiber splices and terminations
Specifications
  • 1U Adapter Panel Shelf
  • Rack Unit: 1
  • Shelf Movement: Fixed
  • Dimension: 1.75 Inch Height x 19 Inch Width x 14 Inch Depth (44.45 mm x 482.60 mm x 355.60 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items