600G2-1U-IP-IS | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 600G2-1U-IP-IS | SYSTIMAX G2 1U Internal Sliding Adapter Panel Shelf

  • Manufacturer # 600G2-1U-IP-IS | 760066084
  • Anixter #351815
Loaded: UNLOADED
Type: ACCESSORY
Description

This part is discontinued by supplier. Please use Anixter# 924395 for suggested replacement.

SYSTIMAX 600G2 internal sliding fiber optic termination shelf is used for termination of fiber-optic building cables or outside plant (OSP) cables. This shelf has three openings on the front panel that can accommodate InstaPATCH Plus modules, 1000-type panels or a combination of both.
Completing the G2 1U and 2U shelf offer is the patented RoloSplice kit, which provides easy access and administration of t wo individual splice trays for either fusion or mechanical splices for the 1U shelf, and four splice trays for the 2U shelf. Each shelf accommodates up to two RoloSplice kits.

Features
  • Hinged front doors for easy access
  • Shelf slides forward 4 in. to expose patch cords for moves, adds and changes
  • 1U shelf accommodates up to 72 fibers using three 24 fiber LC modules
  • Front cable management trough and top cover panel
  • Fixed outer body requires no slack loop on trunk cabling
  • Standard water-tight cable entry conduit connectors for OSP cable
  • Blank labels for identifying fiber splices and terminations
  • Rear and side cable entry
  • Sturdy, robust design
  • Quick Reference Label on shelf floor to aid fiber routing
  • Locking Fiber Management clips
Specifications
  • 1U Internal Adapter Panel Shelf
  • Rack Unit: 1
  • Shelf Movement: Sliding, Internal
  • Dimension: 1.75 Inch Height x 19 Inch Width x 14 Inch Depth (44.45 mm x 482.60 mm x 355.60 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items