Select Country and Language Europe, Middle East & Africa / English
Change Country
6012250 | GEDORE UK LTD 3

GEDORE UK LTD 3 | 6012250 | 10 PCE 8-22MM COMBINATION WRENCH SET 601225

  • Manufacturer # 6012250
  • Anixter #HTWCOSESE10003
Category: WRENCHES
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL - CHROME VANADIUM
Product Type: WRENCH - COMBINATION - SET
Size / Capacity: SET - 10 PIECE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items