6018880 | GEDORE UK LTD 3

GEDORE UK LTD 3 | 6018880 | 27 X 29MM CHRM VND STL STD OFFSET DBL RING WRENCH GEDORE 6018880

  • Manufacturer # 6018880
  • Anixter #HTWRDO270M290000
Category: WRENCHES
Height / Depth: NONE
Length: 345MM
Material: STEEL - CHROME VANADIUM
Product Type: WRENCH - RING - DOUBLE - OFFSET
Size / Capacity: 27 X 29MM
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items