Select Country and Language Europe, Middle East & Africa / English
Change Country
60300125 | ORTRONICS

ORTRONICS | 60300125 | OptiMo Crimp Tool with die

  • Manufacturer # 60300125
  • Anixter #406844
Copper Type: CRIMP
Fiber Type: CRIMP
RF Coax Type: CRIMPER
Type: COPPER
Description

Fiber crimp tool with die

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items