60400010 - ORTRONICS - Grounding Kit for | Anixter
60400010 | ORTRONICS

ORTRONICS | 60400010 | Grounding Kit for Racks

  • Manufacturer # 60400010
  • Anixter #217308
Application: RACK/CABINET/ENCLOSURE
Connection Type: COMPRESSION
Ground Rod Diameter: 3/4"
Ground Rod Length: 6'
Ground Rod Material: COPPERBONDED
Ground Rod Plate Thkness: 10 MIL
Ground Rod Type: POINTED
Material Rating: COPPER
Description

Single conductor ground lug for six AWG to 14 AWG conductors

Features
  • Reliable systems ground for racks and cabinets
  • Accommodates a maximum wire size of 6 AWG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items