60400013 | ORTRONICS

ORTRONICS | 60400013 | Wire Distribution Spool

  • Manufacturer # 60400013
  • Anixter #545482
Cable Management Type: RING DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

This spool has a #12-24 stud, black, molded in place and can be threaded into the EIA holes on any Ortronics rack.

Features
  • Can be used to mount panel or equipment
  • High density
  • Mounts in any 12-24 tapped hole
Specifications
  • Depth Metric: 75 mmWidth Metric: 42 mm
  • Height USA: 1.67 in.Height Metric: 42 mm
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items