60400046 | ORTRONICS

ORTRONICS | 60400046 | Cable Management Support Bar

  • Manufacturer # 60400046
  • Anixter #152936
Cable Management Type: ACCESSORIES
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Provides strain relief at the rear of a standard 19" rack for horizontal wiring cables that are terminated to modular patch panels that do not include this type of cable management. U-Type, 1.5" D, 19" W, black.

Features
  • Provides strain relief at the rear of a standard 19" rack for horizontal wiring cables that are terminated to modular patch panels that do not include this type of management
  • The U-type 1.5" deep, support bar is mounted with thumbscrews to the rear upright U-channel of a rack
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items