60400098 | ORTRONICS

ORTRONICS | 60400098 | Bend Limiting Cable Management Panel

  • Manufacturer # 60400098
  • Anixter #183043
Cable Management Type: WATERFALL/JUMPER/TRANSITION TRAY
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Ortronics bend limiting cable management panels have curved falls that protect against cable crimping and also maintain proper bend radius. The panels are ideal at the top of standard 19" EIA racks. 7" H x 7" D rings with waterfall, 8.34" H x 19" W, 4 rack units, black.

Features
  • Waterfall: Protects against cable crimping and also maintains proper bend radius.
  • Rings made out of steel : Sturdy and durable.
  • Maximum ring fill capacity using Category 6 cable is 304 cables: Creates a solid cable path between racks (Ideal at the top of a standard 19" rack).
Specifications
  • Depth Metric: 114 mmWidth Metric: 483 mm
  • Height USA: 8.34 in.Height Metric: 212 mm
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items