Select Country and Language Europe, Middle East & Africa / English
Change Country
60400129 | ORTRONICS

ORTRONICS | 60400129 | Cable Management Panel, 1U, 3.5" Depth x 1.7 Height, Black, With 5 Horizontal Steel Distribution Ring

  • Manufacturer # 60400129 | OR-60400129
  • Anixter #170260
Cable Management Type: RING DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Five horizontal distribution rings,1.7" H x 3.5" D, four 1" x 2" cutouts, 1 rack unit (1.75" x 19"), black

Features
  • Provides Organized Management of Patch Cables Horizontally and Front to Back
  • Rings Made Out of Steel
  • Maximum Ring Fill Capacity Using Category 6 Cable is 60 Cables
  • Made in USA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items