Select Country and Language Europe, Middle East & Africa / English
Change Country
60400169 | ORTRONICS

ORTRONICS | 60400169 | RACK MIGHTY MO 3 44-U RACK MOUNT SPACE 86 INCH HIGH X 23.75 FEET WIDE WITH 6.5 INCH DEEP CHANNEL BLACK

  • Manufacturer # 60400169
  • Anixter #217296
Color: BLACK
Material: STEEL
Rack Units: 44U
Type: TWO-POST
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items