Select Country and Language Europe, Middle East & Africa / English
Change Country
60400350 | ORTRONICS

ORTRONICS | 60400350 | RACK FIBERMO 41U 7'H X19"OR23"W W/ 6.5" CHANNELDEPTH BLACK

  • Manufacturer # 60400350
  • Anixter #208670
Color: BLACK
Height: 7'
Material: STEEL
Rack Units: 41U
Type: TWO-POST
Vendor No.: OR-60400350
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items